Zoro Homepage

2-1/2 Strike-free Leverage Wrench, 45 Degree Offset Head

  • Mfr # 66680

  • Zoro # G300874537


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.4"
Finish
Black Oxide
Standards
ANSI
Number of Points
12 Point
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66680
Zoro #
G300874537
UPC #
067965022898
Country of Origin
Canada

Dimensions

Overall Length
15.4"
Size
2-1/2"

Details

Finish
Black Oxide
Standards
ANSI
Number of Points
12 Point
SAE or Metric
SAE
Wrench Material
Steel
Wrench Style
Strike Free Wrench

Description

Hex Size: 2-1/2". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.