Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gray Tools 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case 83306

6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (Discontinued)

  • Mfr # 83306
  • Zoro # G704422761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83306
Zoro #
G704422761
UPC #
067965833067
Country of Origin
United States

Dimensions

Tip Dia.
0.038-0.070"
Overall Length
7

Details

Item
Pliers
Type
Snap Ring Pliers Set
Material
Steel
Tip Angle
18 Degrees, 90 Degrees
Includes
6 Snap Ring Pliers

Description

Contains: 6" (Tip Angle 18o, Tip Size 0.04), 6" (Tip Angle 18o, Tip Size 0.05), 7-1/2" (Tip Angle 18o, Tip Size 0.07), 6" (Tip Angle 90o, Tip Size 0.04), 6" (Tip Angle 90o, Tip Size 0.05) and 7" (Tip Angle 90o, Tip Size 0.07) Convertible Retaining Ring Pliers. Converts from internal to external or vice versa in seconds.. Quick adjustment knob allows user to switch from internal to external without removing or tightening screws.. Fixed tips are precision formed and hardened for accurate fit and long wear.. Large cushioned grips. . Pliers are spring-loaded to reduce fatigue.. Packaged in: blow mold case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.