Zoro Homepage

Socket 11/16" X 1/2" Drive, 12 Point Standard Length, 1000V Insulated

  • Mfr # 1411-I

  • Zoro # G300874834


product price: $27.99
/ea

Key Features

Drive Size
3/8"
Finish
Dual Layer Insulation
SAE or Metric
SAE
Size
11/16"
Standards
ASTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411-I
Zoro #
G300874834
UPC #
067965088931
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
11/16"
Socket Depth
Standard

Details

Finish
Dual Layer Insulation
SAE or Metric
SAE
Standards
ASTM
Type
Hand Socket
Insulated
Yes
Socket Shape
Drive Type: 12 Point

Description

Hex Size: 11/16". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.