Shop GRAY
See all product information
Create Account
Trailer king Pin Adapter
- Mfr # TKP-120
- Zoro # G524152374
product price:Â
$
1,177.99
/ea
Free Shipping & Returns
Key Features
Product Type
Trailer King Pin Adapter
For Lifting
Trailer by king pin
Compatible Equipment Manufacturer Part Number
WPLS-140, WPLS-190, WPLS-190W
Overall Height
47 3/4 in
For Lift Equipment Type
Vehicle Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TKP-120
- Zoro #
- G524152374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 47 3/4 in
- Chain Length
- 22 1/2 in
Details
- Item
- Trailer king Pin Adapter
- Product Type
- Trailer King Pin Adapter
- For Lifting
- Trailer by king pin
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
- For Lift Equipment Type
- Vehicle Lift
- Frame Material
- Steel
- Load Capacity
- 12,000 lb
Description
Trailer king Pin Adapter, Product Type Trailer King Pin Adapter, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 12,000 lb, Overall Height 47 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length 22 1/2 in, For Lift Equipment Type Vehicle Lift, For Lifting Trailer by king pin, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.