Electrical Cover
- Mfr # 618
- Zoro # G324151553
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electrical Cover
Color
Black
Compatible Manufacturer Part Number
787PW10, 787PW5, 787PW6, 787PW7, 787PW9, 787PX0
For Brand
Gray
For Lift Equipment Type
Vehicle Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 618
- Zoro #
- G324151553
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrical Cover
- Product Type
- Electrical Cover
- Color
- Black
- Compatible Manufacturer Part Number
- 787PW10, 787PW5, 787PW6, 787PW7, 787PW9, 787PX0
- For Brand
- Gray
- For Lift Equipment Type
- Vehicle Lift
- Wire Color
- Black
Description
Electrical Cover, Product Type Electrical Cover, For Brand Gray, For Lift Equipment Type Vehicle Lift, Compatible Manufacturer Part Number 787PW10, 787PW5, 787PW6, 787PW7, 787PW9, 787PX0, Compatible Grainger Part Number WPLS-140, WPLS-190, WPLS-190W, Color Black, Load Capacity Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.