Transmission Jack Adapter, 1000 Lb.
Mfr # 41 Adapter Kit
Zoro # G5985551
product price: $690.99
/ea
Free Shipping & Returns
Key Features
Base Size (In.)
11-1/2 x 11-1/2
Lifting Capacity (Lb.)
1,000 lb
Standards
ANSI/ASME PALD
Load Capacity
0.5 ton
Product Type
Transmission Jack Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41 Adapter Kit
Zoro #
G5985551
UPC #
-
Country of Origin
United States
Dimensions
Base Size (In.)
11-1/2 x 11-1/2
Overall Width
12 1/2 in
Overall Height
3 in
Adjustable Height Range
58 in to 36 in
Overall Length
12 1/2 in
Details
Lifting Capacity (Lb.)
1,000 lb
Item
Transmission Jack Adapter
Standards
ANSI/ASME PALD
Load Capacity
0.5 ton
Product Type
Transmission Jack Adapter
For Lift Equipment Type
Transmission Jack
Compatible Equipment Manufacturer Part Number
HTJ-1000
Description
Transmission Jack Adapter, Product Type Transmission Jack Adapter, Compatible Equipment Manufacturer Part Number HTJ-1000, Compatible Equipment Grainger Part Number 11N137, Load Capacity 0.5 ton, Overall Height 3 in, Overall Length 12 1/2 in, Overall Width 12 1/2 in, Adjustable Height Range 58 in to 36 in, For Lift Equipment Type Transmission Jack, Standards ANSI/ASME PALD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.