Truck Service jack
- Mfr # TSL-50LP
- Zoro # G524152077
product price:Â
$
3,188.99
/ea
Key Features
Features
Minimum Lift Height
8 9/16 in
Power Source
Air
Lifting Actuator
Air, Handle
Handle Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSL-50LP
- Zoro #
- G524152077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Lift Height
- 8 9/16 in
- Handle Length
- 23 in
- Extended Height
- 21 1/8 in
- Minimum Height
- 8 9/16 in
- Maximum Lift Height
- 21 1/8 in
- Wheel Diameter
- 8 in
- Fits Chest Size
Details
- Item
- Truck Service Jack
- Features
- Power Source
- Air
- Lifting Actuator
- Air, Handle
- Load Capacity
- 25 ton
- Maximum Operating Pressure
- 200 psi
- Jack Type
- Service Jack
- Frame Material
- Steel
- Item Weight
- 120 lb
- Body Material Finish
- Black Hard Coated
- Power Source - old
- Air
- For Lifting
- Includes
- Short Lift pad, Tall Lift Pad
- Color
- Gray
- Wire Color
- Gray
Description
Truck Service Jack, Jack Type Service Jack, Load Capacity 25 ton, Lifting Actuator Air, Handle, Minimum Lift Height 8 9/16 in, Maximum Lift Height 21 1/8 in, Power Source Air, Minimum Height 8 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.