Shop GRAY
See all product information
Create Account
Truck Service jack
- Mfr # TSL-50S
- Zoro # G124152644
product price:Â
$
2,857.99
/ea
Free Shipping & Returns
Key Features
Features
Frame Material
Steel
Minimum Height
8 in
Extension Screw Length
4 7/8 in
Lifting Actuator
Air, Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSL-50S
- Zoro #
- G124152644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Height
- 8 in
- Extension Screw Length
- 4 7/8 in
- Minimum Lift Height
- 8 in
- Maximum Lift Height
- 21 in
- Fits Chest Size
Details
- Item
- Truck Service Jack
- Features
- Frame Material
- Steel
- Lifting Actuator
- Air, Hydraulic
- Jack Type
- Service Jack
- Power Source
- Air/Manual
- Load Capacity
- 25 ton
- Body Material Finish
- Black Hard Coated
- Minimum Operating Pressure
- 90 psi
- Maximum Operating Pressure
- 200 psi
- Power Source - old
- Air/Hydraulic
- For Lifting
- Color
- Gray
- Wire Color
- Gray
Description
Truck Service Jack, Jack Type Service Jack, Load Capacity 25 ton, Lifting Actuator Air, Hydraulic, Minimum Lift Height 8 in, Maximum Lift Height 21 in, Power Source Air/Manual, Minimum Height 8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.