Zoro Homepage

Wheel Dolly, 1500 Lbs. Cap.

  • Mfr # WD-150S

  • Zoro # G2264556


product price: $1,825.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
39 in
Overall Width
36 in
Type
Hydraulic
Lift Height (In.)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-150S
Zoro #
G2264556
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
39 in
Overall Width
36 in
Lift Height (In.)
8
Overall Width (In.)
36 in
Overall Height (In.)
30 in
Lift Arms x Width (In.)
24 in
Overall Length (In.)
39 in
Maximum Lift Height
8 in
Lift Arm Length
24 in

Details

Item
Wheel Dolly
Type
Hydraulic
Tilt Range Deg.
-0.4 Degrees
Lift Range (Lb.)
1,500 lb
Product Type
Wheel Dolly
Dolly Type
Hydraulic
Tilt Range
-0.4 Degrees
Lifting Capacity
1500 lb
For Use With
Tires
Maximum Weight Capacity
1,500 lb

Description

Wheel Dolly, Dolly Type Hydraulic, Product Type Wheel Dolly, Maximum Weight Capacity 1,500 lb, Maximum Lift Height 8 in, Overall Width 36 in, Tilt Range -0.4 Degrees , Overall Length 39 in, Overall Height 30 in, Lift Arm Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.