Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Immersion Pump, 1/8HP, 230/460V

  • Mfr # IMV08-F

  • Zoro # G6176558


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Impeller Material
Plastic
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Viscosity
500 SUS
Intake Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMV08-F
Zoro #
G6176558
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
11.75 in
Overall Width
6 in
Compatible Intake Pipe Size
3/8 in
Immersion Depth (Maximum)
6 in
Manufacturer Warranty Length
1 Year Limited Warranty
Overall Length
6 in
Compatible Discharge Pipe Size
3/8 in

Details

Item
Machine Tool Pump
Phase
Three
Impeller Material
Plastic
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Viscosity
500 SUS
Intake Type
NPT
Discharge Type
NPT
Flow Rate (Maximum, Water)
10 gpm
Nameplate Voltage
230/460V AC
Maximum Feet of Head
13 ft
Maximum Media Temperature
180 Degrees F
Electrical Connection Type
Junction Box
Pump Housing Material
Cast Iron
Flow Rate @ 5 ft of Head (Maximum, Water)
9 gpm
Maximum RPM
3,400 RPM
Feet of Head (Minimum)
2 ft
Compatible with Media Type
Coolants, Heavy Liquid, Liquid with Fine Contaminants, Solid, Water
Frequency
60 Hz
Horsepower
1/8 hp
Flow Rate @ 10 ft of Head (Maximum, Water)
5 gpm

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/8 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 10 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 9 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 5 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) Not Applicable, Maximum Feet of Head 13 ft, Immersion Depth (Maximum) 6 in, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Intake Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.