Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Suction Pump, 1/8HP, 230/460V

  • Mfr # IMS08-F

  • Zoro # G6176497


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Impeller Material
Plastic
Motor Enclosure
Totally Enclosed Nonventilated
Overall Height
6.88 in
Electrical Connection Type
Junction Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMS08-F
Zoro #
G6176497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.88 in
Overall Width
5.5 in
Overall Length
5.5 in
Base Diameter
5.5 in
Manufacturer Warranty Length
1 Year Limited Warranty
Compatible Discharge Pipe Size
3/8 in
Compatible Intake Pipe Size
3/8 in
Immersion Depth (Maximum)
0 in

Details

Item
Machine Tool Pump
Phase
Three
Impeller Material
Plastic
Motor Enclosure
Totally Enclosed Nonventilated
Electrical Connection Type
Junction Box
Pump Housing Material
Cast Iron
Maximum RPM
3,450 RPM
Maximum Viscosity
500 SUS
Seal Material
Carbon Steel
Flow Rate (Maximum, Water)
10 gpm
Suction Lift (Maximum)
2 ft
Nameplate Voltage
230/460V AC
Discharge Type
NPT
Maximum Feet of Head
13 ft
Frequency
60 Hz
Feet of Head (Minimum)
2 ft
Intake Type
NPT
Seal Type
Mechanical
Flow Rate @ 10 ft of Head (Maximum, Water)
5 gpm
Priming
Self-Priming
Horsepower
1/8 hp
Flow Rate @ 5 ft of Head (Maximum, Water)
8 gpm
Compatible with Media Type
Coolants, Heavy Liquid, Solid, Water
Maximum Media Temperature
180 Degrees F

Description

Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/8 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 10 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 8 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 5 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) Not Applicable, Maximum Feet of Head 13 ft, Immersion Depth (Maximum) 0 in, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Intake Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.