Graymills

Parts Washer, Solvent, 5 Gal, Length 30 In (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Parts Washers & Accessories

Key Features

  • Tank Capacity 5 gal
  • Load Capacity (Lb.) 150 lb
  • Tank Width (In.) 16 in
  • Tank Length (In.) 30 in
  • Tank Height (In.) 8 in
See all product information

Product Information

Dimensions

Tank Width (In.) 16 in
Tank Length (In.) 30 in
Tank Height (In.) 8 in
Nominal Tank Depth (In.) 5 in
Overall Length (In.) 36 in
Overall Width (In.) 18 in
Overall Height (In.) 36 in
Pump Size 0.02 hp
Overall Width 18 in
Overall Height 36 in
Tank Dimensions WxDxH 16 in x 30 in x 8 in
Overall Depth 36 in
Tank Overall Depth 30 in
Tank Overall Width 16 in
Tank Overall Height 8 in

Details

Tank Capacity 5 gal
Load Capacity (Lb.) 150 lb
Construction Mild Steel
Item Parts Washer
Voltage 115V
Temp. Range (F) Ambient Only
Work Light No
Type Solvent
For Use With 12Y139, 2RE49, 2W352
Filtration No
Series Econo
Horsepower 1/50 hp
Cleaning Method Flush, Manual, Soak
Filtration Type No Filtration
Maximum Operating Temperature 105 Degrees F
Work Lighting No Light Included
Load Capacity 150 lb
Number of Brush Stations 0
Number of Flushing Stations 1
Phase Single-Phase
Maximum Fluid Level 5 in
Tank Material Steel
For Solution Base Type Solvent-Based
Minimum Operating Temperature 60 Degrees F
Maximum Operating Temperature 105 Degrees F

Description

Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Flush, Manual, Soak, Tank Material Steel, Tank Capacity 5 gal, Maximum Fluid Level 5 in, Load Capacity 150 lb, Tank Overall Width 16 in, Tank Overall Depth 30 in, Tank Overall Height 8 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 105 Degrees F, Voltage 115V, Horsepower 1/50 hp, Includes Removable Workshelf, Standards -, Cleaning Solution Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.