Parts Washer, Tank SS, 15 gal, 34" W

  • Mfr # MHF3628-A

  • Zoro # G011420115


product price: $13,437.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
15 gal
Cleaning Method
Manual
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
120 Degrees F
Tank Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHF3628-A
Zoro #
G011420115
UPC #
-
Country of Origin
United States

Dimensions

Tank Overall Height
21 in
Overall Width
44 in
Overall Depth
32 in
Overall Height
66 in
Tank Overall Depth
27 in
Tank Overall Width
34 in

Details

Tank Capacity
15 gal
Cleaning Method
Manual
Minimum Operating Temperature
33 Degrees F
Maximum Operating Temperature
120 Degrees F
For Solution Base Type
Water-Based
Cleaning Solution Included
Aqueous
Load Capacity
500 lb
Tank Material
Stainless Steel
Standards
CSA22.2 Certified, UL508A Certified
Power Source
Manual
Horsepower
1 hp
Item
High pressure parts washer
Features
Enhanced Window Blow-Off Utilizing Air-Knife Technology for Viewing Cleaning Process, One Piece Solid Front Opening Door Allows Full Access to Entire Cleaning Chamber, Variable Output Nozzle can be Set from a Wide Fan to a Pinpoint Stream to Allow Operator to Adjust Cleaning Force as Needed
Series
NEW Tempest
Voltage
120V AC
Includes
Elevated Work Shelf
Wattage
1,375 W
Number of Brush Stations
0
Number of Flushing Stations
1

Description

High pressure parts washer, For Solution Base Type Water-Based, Cleaning Method Manual, Tank Material Stainless Steel, Tank Capacity 15 gal, Maximum Fluid Level Not Applicable, Load Capacity 500 lb, Tank Overall Width 34 in, Tank Overall Depth 27 in, Tank Overall Height 21 in, Minimum Operating Temperature 33 Degrees F, Maximum Operating Temperature 120 Degrees F, Voltage 120V AC, Horsepower 1 hp, Includes Elevated Work Shelf, Standards CSA22.2 Certified, UL508A Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.