Shop MYTEE PRODUCTS
See all product information
Create Account
DOT Union Tee Push-Lock Air Brake Fitting 3/8 in Tube OD (Set of 5 pcs)
- Mfr # MP-ABF-TEE38
- Zoro # G222786345
product price:
$
37.69
/ea
Key Features
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABF-TEE38
- Zoro #
- G222786345
- UPC #
- 840223601895
- Country of Origin
- China
- Material
- Brass
Description
DOT Brass Air Brake Tube Tee Fitting Push To Connect Material: Brass Tube Size: 3/8 in DOT Compliant Replaces Tectran Part Number: PL1364-6 Pack Size: (Set of 5 pcs) D.O.T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571.106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 inHot Pull in requirements. Operating temperatures from -40° F to +230° F Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02464-06 AUTOMANN: 177.13B646 BWP: M4359 CMI: 964-6PXDOT COUPLINGS: PP64E DYNACRAFT: D2030-8973 FAIRVIEW: PC64-6 FLARE FITTINGS: DOT64-6 GATES: GB04650-060606 IMPERIAL: 91211 KIMBALL-MIDWEST: 1864X6 O ftBRIEN BRASS: 2464-6 PARKER: 164PMT-6 PDC: NP64-6 TRAMEC SLOAN: S264PMT-46 TRAMEC SLOAN: S264PMT-6 TECTRAN: PL1364-6 WEATHERHEAD: 1164X6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.