Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Great Day Great Day PLP4015-UTV 1.25 40 gal Plot Pro Spray System UTV 1.8 GPM 15 ft. Tip PLP4015-UTV 1.25

Great Day PLP4015-UTV 1.25 40 gal Plot Pro Spray System UTV 1.8 GPM 15 ft. Tip (Discontinued)

  • Mfr # PLP4015-UTV 1.25
  • Zoro # G604132616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLP4015-UTV 1.25
Zoro #
G604132616
UPC #
872264002614
Country of Origin
China

Description

Features
  • Ideal for use around the farm, Ranch, Business, home or hunting lease
  • Designed to conveniently strap to ATV racks or mount to the cargo beds of UTV' use or trucks
  • Includes corrosion-proof polyethylene tank
Specifications
  • Capacity: 40 gal
  • Size: 37 x 25 x 21 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.