Disposable Gloves, 8 mil Orange Diamond Grip Nitrile Powder-Free Gloves, 100/Box, 2XL, 100PK

  • Mfr # DO-NM825

  • Zoro # G121694284


product price:  $17.75
/pk 100, $0.18/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DO-NM825
Zoro #
G121694284
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
DO-NM8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.