SemperMed, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Black
- Mfr # GSBNF105
- Zoro # G714502187
product price:
$
10.65
/pk of 100, $0.11/ea
Key Features
Material
Nitrile
Palm Thickness
4.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSBNF105
- Zoro #
- G714502187
- UPC #
- 841277106602
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 4.5 mil
Details
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
- Series
- SemperMed
- Texture
- Textured
- Disposable Glove Grade
- Industrial Grade
- Texture Location
- Fingertips
- Features
- Textured Fingertips, Competes with 3 - 4 Mil Glove
- Application
- Appropriate for most Applications Medical, Dental, Vet, Chemical, Exposure, Lab, Jan/San, Safety,Food Services, Beauty, and Tattoo.
Description
SemperMed 4.5 MIL GSBNF105 Gripstrong Black Nitrile Glove, Powder Free, Textured, X-Large, 100 Per Box
- •Industrial Grade Blue Nitrile Glove
- •Textured Fingertips
- •Meets FDA CFR 21 Parts 170-199 Requirements for Food Handling
- •Thickness : Competes with 3-4 MIL Glove
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.