Disposable Gloves, 8 mil Orange Diamond Grip Nitrile Powder-Free Gloves, 100/Box, Large, 100PK

  • Mfr # DO-NM815

  • Zoro # G321694343


product price:  $17.75
/pk 100, $0.18/ea

Key Features

Material
Nitrile
Palm Thickness
8 Mil
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-NM815
Zoro #
G321694343
UPC #
-
Country of Origin
Viet Nam

Dimensions

Palm Thickness
8 Mil
Size
L

Details

Material
Nitrile
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
DO-NM8
Item
Disposable Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products