
Disposable Gloves, Cast Polyethylene (CPE), XL, 200 PK, Clear
Mfr # CP200-XL
Zoro # G215547052
product price: $6.75
/pk 200, $0.03/eaSold in multiples of 10 for $67.50
Key Features
Color
Clear
Material
Cast Polyethylene (CPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP200-XL
Zoro #
G215547052
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Details
Item
Disposable Gloves
Color
Clear
Material
Cast Polyethylene (CPE)
Description
Clear Latex Gloves, Size XL
- Enhanced pattern texture for improved grip and dexterity
- Reliable performance for short-term use applications when frequent glove changes are required
- These gloves have a loose fitting design with good touch sensitivity for easy on/off use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.