Shop GREAT LAKES
See all product information
Create Account
22429640222 Awesome Degreaser & Spot Remover
- Mfr # 185099
- Zoro # G704146452
product price:Â
$
36.65
/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
64 fl oz
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Nonflammable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 185099
- Zoro #
- G704146452
- UPC #
- 722429640222
- Country of Origin
- United States
Dimensions
- Container Size
- 64 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Nonflammable
- Yes
- For Use on
- All Purpose
- Net Weight
- 4.67 lb
Description
Features
- As Seen On TV Awesome Degreaser & Spot Remover.
- All Purpose Concentrated Cleaner.
- Actually Puts Cleaning Power Into Plain Old Water.
- Cleans Everything Washable, Spray On, Wipe Off, Contains No Acid.
- No Ammonia, No Bleach & Is Non-Flammable.
- Trigger Style Bottle.
- 64 oz.
- Dimension - 2.5 x 1.25 x 10 in.
- Item weight - 4.67 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.