Shop GREAT LAKES WHOLESALE
See all product information
Create Account
Awesome 32OZ Degreaser
- Mfr # 007A
- Zoro # G712929054
product price:Â
$
4.75
/ea
Sold in multiples of 10 for
$47.50
Key Features
Container Type
Trigger Spray Bottle
Container Size
32 fl oz
Ready to Use/Concentrated
Concentrated
Nonflammable
Yes
For Use on
All Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 007A
- Zoro #
- G712929054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Ready to Use/Concentrated
- Concentrated
- Nonflammable
- Yes
- For Use on
- All Purpose
Description
As Seen On TV Awesome Brand 32 OZ All Purpose Concentrated Cleaner Degreaser & Spot Remover Actually Puts Cleaning Power Into Plain Old Water Cleans Everything Washable Spray On Wipe Off Contains No Acid No Ammonia No Bleach & Is Non-Flammable Trigger Style Bottle.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.