Shop THE PINK STUFF
See all product information
Create Account
All Purpose Floor Cleaner, 33.8 oz
- Mfr # 823785
- Zoro # G823371582
product price:
$
8.89
/ea
Sold in multiples of 6 for
$53.34
Key Features
Size
33.8 oz
Color
Pink
Fragrance
Fruity
Container Type
Bottle
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 823785
- Zoro #
- G823371582
- UPC #
- 5060033821527
- Country of Origin
- United Kingdom
- Item
- Floor Cleaner
- Color
- Pink
- Fragrance
- Fruity
- Container Type
- Bottle
- Cleaner Form
- Liquid
- Removes
- Stains, dirt, and grime
Dimensions
- Size
- 33.8 oz
Description
The Pink Stuff Miracle All‐Purpose Floor Cleaner delivers powerful cleaning that removes dirt, grime, and everyday messes while keeping floors looking their best. Its streak‐free formula leaves no sticky residue and is safe for sealed surfaces including hardwood, tile, laminate, vinyl, and linoleum. The fresh rhubarb scent leaves rooms smelling clean and inviting, enhancing every use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.