Shop GREAT NECK
See all product information
Create Account
No. 0 x 4 Inch Round Shank Screwdriver
- Mfr # 73302
- Zoro # G8152429
product price:
$
3.15
/ea
Sold in multiples of 4 for
$12.60
Key Features
Overall Length
8.75
Primary Application
For Use With
Fasteners
Width
1.75
Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73302
- Zoro #
- G8152429
- UPC #
- 076812733023
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8.75
- Width
- 1.75
- Height
- 0.5
Details
- Item
- Screwdriver
- Primary Application
- For Use With
- Fasteners
- Weight
- 1
Description
#0 x 4 Inch Round Shank Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Remove Stubborn Fasteners with More Torque -- Square Shaft Can Be Turned with an Adjustable Wrench, Magnetized for a Secure Hold, Allowing One-Handed Use, Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out, Color Coded Fluting Defines Driver Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.