Shop NICHOLSON
See all product information
Create Account
14" Mill Single Cut Smooth File
- Mfr # 08894NN
- Zoro # G4058993
product price:Â
$
26.99
/ea
Key Features
Length
14 in
Cut Type
Smooth
Thickness
1/4 in
Pattern
American
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08894NN
- Zoro #
- G4058993
- UPC #
- 037103334251
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Smooth
- Pattern
- American
- Application
- General Purpose
- Finish
- Natural
- Recommended Handle
- Mfr. No. 21474 Plastic
- Edges
- (2) Square Single Cut
- Handle Design
- None
- Number of Pieces
- 1
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- Number of Cut Edges
- 4
- Face Cut Style
- Single-Cut
- File Coarseness
- Smooth Cut
- File Type
- Machinists File
- File Body Finish
- Natural
- Rigidity
- Rigid
- Edge Cut Style
- Single
- Taper
- Regular Taper
- Manufacturers Part Number for File Handle
- 21474 Plastic
- Includes Handle
- No
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 14 in
- Thickness
- 1/4 in
- Width
- 1 5/16 in
- File Width
- 1 19/64 in
- File Length without Tang
- 14 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 1/4 in, File Width 1 19/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.