Shop GENIUS TOOLS
Create Account
6in Round Machinists File (Second Cut
- Mfr # 500206
- Zoro # G423584412
product price:Â
$
10.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500206
- Zoro #
- G423584412
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 6 Inch Round Type Second Cut Precision Steel Hand File - 500206, Round Machinists Hand File This 6-inch round type machinists file is built for controlled material removal where consistent results matter. The second cut tooth pattern supports fine, repeatable filing, while the 250mm overall length helps maintain stable handling across common shop tasks. Made from tool-grade raw materials and Chromium Molybdenum Alloy Steel, the file is engineered for long service life and a consistent filing rate. An impact-resistant plastic handle with a ring helps maintain grip to the surface when setting the tool down. Key Benefits 6-inch round machinists file (second cut) for smooth, accurate filing control. 250mm overall length supports reach and stability across detailed handwork. Chromium Molybdenum Alloy Steel construction for high durability and steady filing rate. Tool-grade raw materials help withstand repeated professional use over time. Impact plastic handle improves comfort and reduces hand fatigue during longer sessions. Handle ring helps keep the file steady when placed down on surfaces. SKU: 500206. Designed for professional technicians, this round file balances durability, consistent performance, and handling comfort in a straightforward, workshop-ready format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.