Shop GREAT NECK
Create Account
25058 MINI TUBING CUTTER
- Mfr # 25058
- Zoro # G624985209
product price:
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25058
- Zoro #
- G624985209
- UPC #
- 076812250582
- Country of Origin
- Unknown
Description
GREAT NECK SAW MINI TUBING CUTTER
The Great Neck Saw mini tubing cutter is a compact precision cutting tool designed for clean accurate cuts on small‐diameter tubing. Its streamlined body allows easy use in tight spaces, while the smooth‐rolling cutting wheel delivers consistent results with minimal deformation of the tube. Ideal for professional and DIY users, this tool is well suited for plumbing, HVAC, and automotive line work.
DETAILS
- Manufacturer: Great Neck Saw
- Model Number: 25058
- Product Type: Mini tubing cutter
- Package Contents: One mini tubing cutter
- Number Of Items Included: 1 tool
- Intended Use: Cutting small diameter tubing
KEY FEATURES
- Cutting Capacity: Small diameter tubing
- Compatible Materials: Copper aluminum brass and thin wall plastic tubing
- Blade Material: Hardened steel cutting wheel
- Body Material: Metal body construction
- Finish: Corrosion resistant finish
- Control Benefit: Compact size improves maneuverability in confined areas
- Warnings: Rotate cutter gradually tighten adjustment knob incrementally keep fingers clear of blade and wear eye protection
APPLICATIONS
- Plumbing line installation and repair
- HVAC and refrigeration tubing work
- Automotive fluid and brake line service
- Appliance repair and maintenance
- General workshop tubing cuts
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.