Zoro Homepage

36-In Ratcheting Bar Clamp

  • Mfr # 59005

  • Zoro # G904661847


product price: $31.19
/ea

Key Features

Length
43.5
For Use With
Clamping jobs
Application
Makes quick work of clamping jobs, even the toughest ones.
Overall Height
1.38
Width (In.)
7.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59005
Zoro #
G904661847
UPC #
076812590053
Country of Origin
China

Dimensions

Length
43.5
Overall Height
1.38
Width (In.)
7.68

Details

Item
Bar Clamp
For Use With
Clamping jobs
Application
Makes quick work of clamping jobs, even the toughest ones.

Description

The GreatNeck Ratcheting Bar Clamp (36 Inch) makes quick work of clamping jobs, even the toughest ones. Featuring nylon fiber-filled jaws
with removable rubber pads, our Bar Clamps firmly latch onto most surfaces without marring them. The coated bar allows a smooth sliding
action while protecting your tool from rust and tarnish. Since clamping can be hard on the hands, there is a smooth, oversized rubber grip
handle and trigger to maximize strength and comfort. Both form and function are important, so our Bar Clamps allow one-handed operation
to ensure efficient use of your time. Trigger Handle One-Handed Operation,Tough Reinforced Nylon Body,Removable Rubber Jaw Pads Protect Work Surfaces, Coated Bar to Resist Rust Tarnish and to Provide for Smooth
Sliding Action,Large Smooth Handle with Rubber Grip and Trigger for Strength
and Comfort,Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.