Shop GREAT NECK
Create Account
87113 3-3/8IN TO 3-3/4IN SWIVEL OIL FILTER WRENCH
- Mfr # 87113
- Zoro # G424985294
product price:Â
$
11.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87113
- Zoro #
- G424985294
- UPC #
- 076812871138
- Country of Origin
- Unknown
Description
GREAT NECK SAW SWIVEL OIL FILTER WRENCH 3 3/8 IN TO 3 3/4 IN
The Great Neck Saw swivel oil filter wrench is designed for efficient and controlled removal of larger spin on oil filters in confined or angled engine compartments. The swivel cup style head pivots during use to maintain proper alignment on the filter, improving grip and reducing slippage. Manufactured from hardened steel, this wrench delivers long term durability and dependable performance for professional technicians and home mechanics.
DETAILS
- Manufacturer: Great Neck Saw
- Model Number: 87113
- Product Type: Swivel oil filter wrench
- Package Contents: One swivel oil filter wrench
- Number Of Items Included: 1 tool
- Compatible Filter Size: 3 3/8 in to 3 3/4 in
- Intended Use: Removing spin on oil filters
KEY FEATURES
- Adjustment Style: Swivel adjustable cup design
- Drive Type: Ratchet compatible square drive
- Materials: Hardened steel construction
- Finish: Corrosion resistant coating
- Design Benefit: Swivel action improves access and engagement in tight areas
- Warnings: Ensure proper fit before applying torque keep hands clear when loosening
APPLICATIONS
- Passenger vehicle oil changes
- Light truck and SUV maintenance
- Automotive service and repair shops
- Fleet and shop maintenance operations
- General engine oil filter servicing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.