87163 ADJUSTABLE OIL FILTER CHAIN WRENCH
- Mfr # 87163
- Zoro # G224983827
product price:Â
$
9.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87163
- Zoro #
- G224983827
- UPC #
- 076812871633
- Country of Origin
- Unknown
Description
GREAT NECK SAW ADJUSTABLE OIL FILTER CHAIN WRENCH
The Great Neck Saw adjustable oil filter chain wrench is a dependable automotive service tool designed to grip and remove stubborn oil filters with confidence. The heavy duty chain mechanism tightens securely around filters of varying diameters, providing strong holding power even in confined engine compartments. Built for durability and leverage, this wrench is well suited for both professional technicians and home mechanics performing routine maintenance.
DETAILS
- Manufacturer: Great Neck Saw
- Model Number: 87163
- Product Type: Adjustable oil filter wrench
- Package Contents: One adjustable chain wrench
- Number Of Items Included: 1 tool
- Intended Use: Removing and installing oil filters
KEY FEATURES
- Adjustment Range: Fits multiple oil filter diameters
- Handle Length: Approx 12 in
- Materials: Hardened steel handle and chain
- Finish: Corrosion resistant coating
- Grip Style: Chain design tightens under load for secure engagement
- Warnings: Use proper leverage keep hands clear of moving parts
APPLICATIONS
- Automotive oil filter removal
- Passenger vehicle routine maintenance
- Light truck and SUV service
- Small engine oil filter servicing
- General automotive repair tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.