Shop GREAT NECK
Create Account
87112 2-7/8IN TO 3-3/8IN SWIVEL OIL FILTER WRENCH
- Mfr # 87112
- Zoro # G924989198
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87112
- Zoro #
- G924989198
- UPC #
- 076812871121
- Country of Origin
- Unknown
Description
GREAT NECK SAW SWIVEL OIL FILTER WRENCH 2 7/8 IN TO 3 3/8 IN
The Great Neck Saw swivel oil filter wrench is engineered for efficient removal of spin on oil filters where access is limited or angled. The swivel design allows flexible positioning, enabling improved engagement with the filter while maintaining controlled torque. Built from hardened steel for durability, this wrench is designed for repeated use in automotive service and routine maintenance environments.
DETAILS
- Manufacturer: Great Neck Saw
- Model Number: 87112
- Product Type: Swivel oil filter wrench
- Package Contents: One swivel oil filter wrench
- Number Of Items Included: 1 tool
- Compatible Filter Size: 2 7/8 in to 3 3/8 in
- Intended Use: Removing spin on oil filters
KEY FEATURES
- Adjustment Range: Swivel adjustable cup style
- Drive Type: Ratchet compatible square drive
- Materials: Hardened steel
- Finish: Corrosion resistant coating
- Design Benefit: Swivel action improves access in tight engine compartments
- Warnings: Ensure proper fit before applying torque keep hands clear when loosening
APPLICATIONS
- Passenger vehicle oil changes
- Light truck and SUV maintenance
- Automotive service and repair shops
- Home garage routine maintenance
- General engine oil filter service
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.