Shop GREAT NECK
Create Account
25320 OIL FILTER WRENCH PLIERS
- Mfr # 25320
- Zoro # G224978502
product price:Â
$
17.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25320
- Zoro #
- G224978502
- UPC #
- 076812253200
- Country of Origin
- Unknown
Description
GREAT NECK SAW OIL FILTER WRENCH PLIERS
The Great Neck Saw oil filter wrench pliers are designed to provide strong gripping power and controlled leverage for removing stubborn oil filters. The adjustable slip joint mechanism allows the jaws to accommodate a wide range of filter diameters, making this tool versatile for many vehicle types. Constructed from hardened steel, these pliers are built to withstand repeated use in automotive and small engine maintenance environments.
DETAILS
- Manufacturer: Great Neck Saw
- Model Number: 25320
- Product Type: Oil filter wrench pliers
- Package Contents: One oil filter wrench pliers tool
- Number Of Items Included: 1 tool
- Intended Use: Gripping and removing oil filters
KEY FEATURES
- Adjustment Range: Adjustable slip joint design
- Jaw Capacity: Fits multiple oil filter sizes
- Handle Length: Approx 12 in
- Materials: Hardened steel construction
- Finish: Corrosion resistant coating
- Grip Performance: Serrated jaws provide strong holding force on smooth filter surfaces
- Warnings: Ensure secure grip keep hands clear during removal
APPLICATIONS
- Automotive oil filter removal
- Routine passenger vehicle oil changes
- Light truck and SUV maintenance
- Small engine service and repair
- Home garage and professional shop use
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.