Cotton Candy Machine and Cart, Vortex Floss Maker, Stainless Steel Pan, Storage Drawer for Parties

  • Mfr # 378049UBH

  • Zoro # G501777132


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Length
20.5
Height
19.5
Width
20.5
Weight
30.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
378049UBH
Zoro #
G501777132
UPC #
194189647139
Country of Origin
China

Dimensions

Length
20.5
Height
19.5
Width
20.5

Details

Weight
30.1

Description

The Vortex Cotton Candy Machine by Great Northern Popcorn is sure to be the hit of your next party, school function, or social event! The carnival style cotton candy maker features a powerful belt driven motor, a 1000W heating that produces a cotton candy cone every 30 seconds and a 20.5-inch stainless steel bowl that the Great Northern Popcorn Bubble fits perfectly (sold separately)! This cotton candy maker is easy to use and will produce fluffy clouds of deliciousness using floss or hard candy for the perfect party favor, making any event special.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.