Shop GREAT NORTHERN POPCORN
See all product information
Create Account
4oz Popcorn Machine Popcorn Packets Pre-Measured, Movie Theater Style, All in One Gourmet Kernels
- Mfr # 83-DT6191-IMP
- Zoro # G023302898
product price:Â
$
75.85
/ea
Key Features
Includes
(40) Pre-Measured All in One Popcorn Packs
Ingredients
Kernels, Coconut Oil & Butter Flavored Salt
Size
4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-DT6191-IMP
- Zoro #
- G023302898
- UPC #
- 197315979562
- Country of Origin
- United States
Dimensions
- Size
- 4 oz
Details
- Item
- Popcorn Packs
- Includes
- (40) Pre-Measured All in One Popcorn Packs
- Ingredients
- Kernels, Coconut Oil & Butter Flavored Salt
Description
The 4oz Popcorn Bulk 40-Pack by Great Northern Popcorn makes it easy to pop and serve a theater-style treat at home. These popcorn machine supplies are ideal for use with machines with a 4oz kettle, and the packets include the perfect amount of pop corn kernels, coconut oil, and butter-flavored salt for consistently great tasting gourmet popcorn every time, with no mess or fuss. Each all-in-one, pre-measured snack pack makes approximately 5-quarts of premium popcorn, enough to serve 2 to 4 people. Great Northern Popcorn is your source for bulk popcorn kernels for popping and other movie night supplies that bring the fun of the theater home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.