Shop KIND
See all product information
Create Account
Protein Bars, PK 12
- Mfr # 26026
- Zoro # G4063015
product price:Â
$
30.49
/pk of 12, $2.54/ea
Key Features
Flavor
Crunchy Peanut Butter
Size
1.76 oz
Snack Food Type
Nutrition & Snack Bars
Packing Type
Individually Wrapped
Items per Pack
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26026
- Zoro #
- G4063015
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Crunchy Peanut Butter
- Snack Food Type
- Nutrition & Snack Bars
- Packing Type
- Individually Wrapped
- Items per Pack
- 12
- Item
- Protein Bars
- Package Type
- Individually Wrapped
- Product Type
- Protein Bars
- Pack Size
- 21.12 oz
Dimensions
- Size
- 1.76 oz
- Item Width
- 5 3/8 in
- Item Length
- 8 in
- Item Size
- 1.76 oz
- Item Height
- 2 3/8 in
Description
Protein Bars, Product Type Protein Bars, Flavor Crunchy Peanut Butter, Items per Pack 12, Pack Size 21.12 oz, Item Height 2 3/8 in, Item Size 1.76 oz, Item Width 5 3/8 in, Item Length 8 in, Package Type Individually Wrapped, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.