8-ounce Antique Style Popcorn Machine, Electric Countertop Maker, Black
- Mfr # 569864QKY
- Zoro # G501733039
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Length
18
Width
18
Height
25
Weight
30.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569864QKY
- Zoro #
- G501733039
- UPC #
- 194189525635
- Country of Origin
- China
Dimensions
- Length
- 18
- Width
- 18
- Height
- 25
Details
- Weight
- 30.75
Description
The 8-Ounce Antique Style Popcorn Machine from Great Northern Popcorn will have you making movie theater style popcorn for movie nights at home, office gatherings and at birthday parties. This tabletop popcorn maker features an 8oz kettle, a warming deck, two tempered glass doors, an old maids' tray, stainless steel food areas and a vintage design. This easy to operate popper makes roughly 10 quarts of hot and delicious popcorn per cycle which can be served in the included plastic tubs and popcorn bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.