
Foundation Popcorn Machine with Cart Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop (Red)
Mfr # 387508BKB
Zoro # G201777197
product price:Â $365.99
/ea
Free Shipping & Returns
Key Features
Length
25.4
Height
59.8
Width
17.9
Weight
56.65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
387508BKB
Zoro #
G201777197
UPC #
194189647016
Country of Origin
China
Dimensions
Length
25.4
Height
59.8
Width
17.9
Details
Weight
56.65
Description
Bring movie theater style popcorn to your home, office, or business with the Foundation Popcorn Machine with Cart by Great Northern Popcorn. The carnival style popcorn maker includes an 8-ounce stainless steel kettle that makes about 3 gallons of popcorn in minutes, a heated deck to keep this delicious snack fresh and a convenient old maids' drawer that collects the reject kernels for easy clean up. This tabletop machine latches onto the included serving cart with two 16-in bicycle style tires for smooth mobility and features a working shelf, a push handle, a storage cabinet for supplies and adjustable feet opposite of the wheels for stability. The timeless vintage design is fun and nostalgic and sure to please everyone at movie night, birthday parties, or sporting events - young and old!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.