Gumball Machine Aluminum Stand for 15" Gumball Machines Vending Machine Supplies
- Mfr # 83-DT6183
- Zoro # G923302882
product price:Â
$
59.45
/ea
Key Features
Height
15 in
Width
18 in
Material
Aluminum
Length
18 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-DT6183
- Zoro #
- G923302882
- UPC #
- 197315861386
- Country of Origin
- China
- Item
- Gumball Stand
- Material
- Aluminum
- Color
- Black
Dimensions
- Height
- 15 in
- Width
- 18 in
- Length
- 18 in
Description
Add a chic stand to your tabletop gum ball machine with the 15-Inch Gumball Machine Stand by Great Northern Popcorn. This gum machine stand fits Great Northern Popcorn's 15-inch gumball machines (model numbers 83-DT5686, 83-DT5686-P, and 83-DT5686-B). With a durable metal construction and a glossy black finish, your vintage candy vending machine will be securely supported in style. Great Northern Popcorn is your source for vending machines that bring flavor and fun to any area of your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.