Machine Cart- Red Roosevelt Replacement Cart for 8 Ounce Poppers
- Mfr # 254315MPK
- Zoro # G101777006
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Length
20.5
Height
26.5
Width
20
Weight
30.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254315MPK
- Zoro #
- G101777006
- UPC #
- 194189540058
- Country of Origin
- China
Dimensions
- Length
- 20.5
- Height
- 26.5
- Width
- 20
Details
- Weight
- 30.1
Description
It's never too late to add or replace your Great Northern Popcorn Machine Cart designed to fit two door 8-ounce Roosevelt style poppers. With 18-inch ball bearing wheels, a large storage cabinet and two handy side shelves, this attractive red and gold stand will fit your existing popcorn machine with a base measurement of 17.5-inches x 14.75-inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.