Shop GREAT NORTHERN POPCORN
See all product information
Create Account
Vintage Gumball Machine 11" Retro-Style, Coin-Operated Cast Metal Vending Machine with Free Spin
- Mfr # 83-DT5687-B
- Zoro # G523302909
product price:Â
$
50.95
/ea
Key Features
Length
5 in
Includes
Globe
Color
Blue
Material
Cast Metal, Glass & Plastic
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-DT5687-B
- Zoro #
- G523302909
- UPC #
- 197315494737
- Country of Origin
- China
- Includes
- Globe
- Color
- Blue
- Material
- Cast Metal, Glass & Plastic
- Item
- Gumball Machine
Dimensions
- Length
- 5 in
- Height
- 11 in
- Width
- 5 in
Description
Serve candy with a side of vintage-looking fun with the 11-Inch Mini Candy Dispenser by Great Northern Popcorn. Inspired by iconic candy machines from the 1920s, the premium old-fashioned design of this candy machine in fun blue features a clear globe made of durable glass and a cast metal base with vintage-style engraving on the coin mechanism's faceplate. This candy machine dispenser dishes out gumballs, nuts, jellybeans, and other bite-sized treats up to 0.62-inches in diameter for flexible use at home and during parties or special occasions. The bubble gum machine for kids accepts pennies, nickels, dimes, and quarters, allowing it to pull double duty as an old-style coin bank to teach kids the value of saving money.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.