
Classic Crest Certificate Covers, 9.38 x 12, Red, 5PK (Discontinued)
- Mfr # 903031S
- Zoro # G915510943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
903031S
Zoro #
G915510943
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
9.38 in
Details
Color
Red
Item
Award & Certificate Holders
Description
Show appreciation for award recipients with these high-quality certificate covers. Constructed from heavy linen cover stock and embellished with a gold foil crest these folders are durable and make a professional impression. Fit 8.5in x 11in documents and suit horizontal or vertical designs, making them a versatile choice for important presentations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.