Zoro Homepage

Envelope, Solid, 6"x9" Bright Red, PK25

  • Mfr # 980022

  • Zoro # G804974726


product price: $15.15
/pk 25, $0.61/ea

Key Features

Color
Red
Width
6"
Material
Paper
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980022
Zoro #
G804974726
UPC #
601952800221
Country of Origin
China

Dimensions

Width
6"
Length
9"

Details

Item
Envelope,Solid,6"x9" Bright Red,PK25
Color
Red
Material
Paper

Description

Envelope,Solid,6 In.x9 In. Bright Red,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.