Mini Wood Chipper, 7HP 212CC Engine, 3" Max Branches
- Mfr # GUO054
- Zoro # G023513522
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Material
Steel
Power Source
Gasoline-Powered
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO054
- Zoro #
- G023513522
- UPC #
- 850047670243
- Country of Origin
- China
Details
- Body Material
- Steel
- Material
- Steel
- Power Source
- Gasoline-Powered
- Item
- Wood Chipper
- Color
- Red
Description
GreatCircleUSA Mini Wood Chipper Shredder Mulcher Ultra Duty 7 HP Gas Powered 3" Inch Max Wood Capacity EPA/CARB Certified Aids in Fire Prevention and Building Firebreaks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.