Electric Leaf Mulcher Shredder
- Mfr # GUO056
- Zoro # G823513517
product price:Â
$
339.99
/ea
Key Features
Color
Orange
Body Material
Alloy Steel
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO056
- Zoro #
- G823513517
- UPC #
- 850035629123
- Country of Origin
- China
Details
- Item
- Leaf Mulcher Shredder
- Color
- Orange
- Body Material
- Alloy Steel
- Material
- Alloy Steel
Description
SuperHandy Electric Leaf Mulcher Shredder - Steel Construction, 15-AMP 120V AC Motor, 11" Cutting Blades - .5" Capacity for Leaves, Grass & Yard Clippings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.