Men's Life is Simple: Eat. Sleep. TOW! T-shirt, Cotton, 0 Pocket(s), Navy, 2XL
Mfr # G200LFSIMPLNAVY2X
Zoro # G9597297
product price:Â $12.85
/eaKey Features
Color
Navy
Material
Cotton
Pockets
0
Gender
Men's
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G200LFSIMPLNAVY2X
Zoro #
G9597297
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
50 in to 52 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Details
Item
Life is Simple: Eat. Sleep. TOW! T-shirt
Color
Navy
Material
Cotton
Pockets
0
Gender
Men's
Type
Short
Number of Outside Pockets
0
Style
T-Shirt
Description
Life is Simple: Eat. Sleep. TOW! T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Navy, Sleeve Type Short, Sleeve Length Short Sleeve, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.