Men's You Stall 'Em T-shirt, Cotton, 0 Pocket(s), 2XL

  • Mfr # PTPC6USTALLCHAR2X

  • Zoro # G9597096


product price:  $13.11
/ea

Key Features

Material
Cotton
Pockets
0
Gender
Men's
Sleeve Length
Short Sleeve
Fits Chest Size
50 in to 52 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTPC6USTALLCHAR2X
Zoro #
G9597096
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
50 in to 52 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in

Details

Item
You Stall 'Em T-shirt
Material
Cotton
Pockets
0
Gender
Men's
Style
T-Shirt
Number of Outside Pockets
0
Type
T-Shirt

Description

You Stall 'Em T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Sleeve Type Short, Sleeve Length Short Sleeve, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.