Shop GREEN BOOM
See all product information
Create Account
Loose Sorbent, 18 gal Absorbed per Package, 30 lb Bag, Not Scented
- Mfr # LL0030S
- Zoro # G514923021
product price:Â
$
97.99
/ea
Key Features
Fluids Absorbed
Fuels, Oils
Volume Absorbed per Pkg.
18 gal
Container Type
Bag
Weight
30 lb
Scent
Not Scented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL0030S
- Zoro #
- G514923021
- UPC #
- 850057332391
- Country of Origin
- United States
- Item
- Loose Sorbent
- Fluids Absorbed
- Fuels, Oils
- Volume Absorbed per Pkg.
- 18 gal
- Container Type
- Bag
- Weight
- 30 lb
- Scent
- Not Scented
- Non-Abrasive
- No
- Green Certification or Other Recognition
- USDA Certified Biobased Product
- Disinfecting
- No
- Features
- Fast-Wicking, Lightweight
- Composition Detail
- Wheat Straw
- Product Type
- Loose Sorbent
- Silica Free
- Yes
- NSF Rating
- Not Rated
Dimensions
- Fits Chest Size
- Fast-Wicking, Lightweight
Description
Granular, Oil Only, Biomass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.