Shop JUSTRITE
See all product information
Create Account
Hose Gasket, Cork, Brown
- Mfr # 11073
- Zoro # G210354549
product price:Â
$
9.39
/ea
Key Features
Material
Cork
For Use With
DOT Safety Cans, Type II Safety Cans
Color
Brown
Accessory Type
Hose Gasket
Product Type
Hose Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11073
- Zoro #
- G210354549
- UPC #
- 697841118768
- Country of Origin
- Korea, Republic of
- Item
- Hose Gasket
- Material
- Cork
- For Use With
- DOT Safety Cans, Type II Safety Cans
- Color
- Brown
- Accessory Type
- Hose Gasket
- Product Type
- Hose Gasket
- Compatible Product Type
- DOT Safety Cans, Type II Safety Cans
- Shell Material
- Rubberized Cork
- Wire Color
- Brown
- Traction Material
- Rubberized Cork
Description
Hose Gasket, Brown, Rubberized Cork
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.