Zoro Homepage

Loose Sorbent, 6 gal Absorbed per Package, 10 lb Bag, Not Scented

  • Mfr # LL0010S

  • Zoro # G514923038


product price: $43.59
/ea

Key Features

Fluids Absorbed
Fuels, Oils
Volume Absorbed per Pkg.
6 gal
Container Type
Bag
Weight
10 lb
Scent
Not Scented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL0010S
Zoro #
G514923038
UPC #
850057332384
Country of Origin
United States

Details

Item
Loose Sorbent
Fluids Absorbed
Fuels, Oils
Volume Absorbed per Pkg.
6 gal
Container Type
Bag
Weight
10 lb
Scent
Not Scented
Non-Abrasive
No
Green Certification or Other Recognition
USDA Certified Biobased Product
Disinfecting
No
Features
Fast-Wicking, Lightweight
Product Type
Loose Sorbent
Silica Free
Yes
Composition Detail
Wheat Straw
NSF Rating
Not Rated

Description

Granular, Oil Only, Biomass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.