Shop GREEN BOOM
See all product information
Create Account
Spill Kit, 30 gal, Box
- Mfr # SK030ISPBMR
- Zoro # G014922999
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oils
Container Type
Box
Volume Absorbed Per Kit
30 gal
Lockable
No
Static Dissipative
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK030ISPBMR
- Zoro #
- G014922999
- UPC #
- 850057332230
- Country of Origin
- United States
- Item
- Spill Kit
- Fluids Absorbed
- Oils
- Container Type
- Box
- Volume Absorbed Per Kit
- 30 gal
- Lockable
- No
- Static Dissipative
- No
- Green Certification or Other Recognition
- USDA Certified Biobased Product
- NSF Rating
- Not Rated
- Product Type
- Spill Kit
- For Use With Mfr. Model Number
- SK030ISPBMR
Description
Spill Kit, Oil Only, Biomass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.