Shop MACURCO
See all product information
Create Account
Calibration Kit, 0.2 lpm
- Mfr # Macurco Cal-Kit 1
- Zoro # G611058022
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Includes
Regulator (0.2 lpm), Calibration Hood, Calibration Case, 2 ft Tygon Tubing
Features
18 in x 13 1/2 in x 6 in
Manufacturer Warranty Length
2 yr
For Environment
Buildings, Homes
For Gas Type
Carbon Monoxide, Hydrogen, Methane, Propane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Macurco Cal-Kit 1
- Zoro #
- G611058022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 2 yr
- Fits Chest Size
- 18 in x 13 1/2 in x 6 in
Details
- Item
- Calibration Kit
- Includes
- Regulator (0.2 lpm), Calibration Hood, Calibration Case, 2 ft Tygon Tubing
- Features
- 18 in x 13 1/2 in x 6 in
- For Environment
- Buildings, Homes
- For Gas Type
- Carbon Monoxide, Hydrogen, Methane, Propane
- Includes Test Gas
- No
- Compatible Detector Manufacturer Part Number
- CM-12, CM-6, GD-12, GD-6, OX-12, OX-6
- Product Type
- Calibration Kit
- Flow Rate - Maximum
- 0.2 lpm
- Chemical Formula
- CH4, CO, H
- Includes Regulator
- Yes
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Regulator (0.2 lpm), Calibration Hood, Calibration Case, 2 ft Tygon Tubing, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable, Features 18 in x 13 1/2 in x 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.